Shop All Handles, Frames and Braces
Pulex
Telescopic Pole 3 Section 10 Foot
Mfr # PRTE70091
Zoro # G707474699
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Size 10 Foot
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # PRTE70091
- Zoro # G707474699
- Country of Origin Italy
- Category Handles, Frames and Braces
Dimensions
Width | 2 in |
Size | 10 Foot |
Height | 2 in |
Length | 49.5 in |
Details
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO Complete Swivel Cobra Squeegee 14 Inch (1385A, 1277)
- CS UNITEC Non Sparking Brush, Brass, 4 Rows, Aluminum Bronze (EX1001-4A)
- WINCO Toilet Seat Covers, PK250 (TSC-250)
- SHOP-VAC Drum-Top Vacuum Head, 120 V, 80 cfm, 35 ft (9700606)
- PULEX Telescopic Pole 3 Section 15 Foot (PRTE70092)
- PULEX Multipurpose Clamp for Pole (RACC70033)
- PULEX Pole Multi Tip (RACC70035)
- PULEX Pole Grip Small (MANO70015)
- PULEX Safety Cone (RACC70067)
- PULEX Bucket Handle (SECC0023)
- PROTEAM Caster, ProGuard 4 (510109)
- Pulex Handles, Frames and Braces