Shop All Handles, Frames and Braces
Pulex
Telescopic Pole 2 Section 8 Foot
Mfr # PRTE70086
Zoro # G207474632
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Size 8 Foot
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # PRTE70086
- Zoro # G207474632
- Country of Origin Italy
- Category Handles, Frames and Braces
Dimensions
Height | 2 in |
Length | 57.6 in |
Size | 8 Foot |
Width | 2 in |
Details
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER String Wet Mop, 24 oz Dry Wt, Quick Change Connection, Cut-End, Natural, Cotton (485)
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Blue, 6 in L Overall (5380773)
- DAWN PROFESSIONAL Cleaners & Detergents, 1 gal Bottle, Liquid, 2 PK (07307)
- SCOTT Towels, Mulitfold, (KCC01804)
- PULEX Bucket Handle (SECC0023)
- PULEX Safety Cone (RACC70067)
- PULEX Pole Grip Small (MANO70015)
- PULEX Pole Multi Tip (RACC70035)
- PULEX Telescopic Pole 3 Section 10 Foot (PRTE70091)
- PULEX Multipurpose Clamp for Pole (RACC70033)
- XERO 53.5 in Water Fed Pole, Green, carbon fiber (209-20-562)
- Pulex Handles, Frames and Braces