Shop All Handles, Frames and Braces
Pulex
Telescopic Pole 2 Section 4 Foot
Mfr # PRTE70084
Zoro # G107474596
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 Foot
- Height 2 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # PRTE70084
- Zoro # G107474596
- Country of Origin Italy
- Category Handles, Frames and Braces
Dimensions
Size | 4 Foot |
Height | 2 in |
Width | 2 in |
Length | 29 in |
Details
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Conical Filter Cartrigde, For Vacuum (4081701065)
- SOFT SCRUB Bathroom Cleaner, Bottle, Lemon, White, PK6 (15020)
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, AIRFRS, CONTINUOUS (KCC92620)
- REMCO Dust Pan, White, 36" L, 14-1/2" W (62515)
- PULEX Bucket Handle (SECC0023)
- PULEX Multipurpose Clamp for Pole (RACC70033)
- PULEX Telescopic Pole 3 Section 15 Foot (PRTE70092)
- PULEX Pole Tip (RACC70030)
- PULEX Safety Cone (RACC70067)
- PULEX Telescopic Pole 3 Section 10 Foot (PRTE70091)
- RUBBERMAID COMMERCIAL 8 7/8 in Tabs/Pockets Mop Cover, Green, Microfiber (FGQ85600GR00)
- Pulex Handles, Frames and Braces