Shop All Squeegee Parts
Pulex
Stainless Steel Squeegee Channel 22 Inch
Mfr # SUPP70157
Zoro # G407391999
product price: $8.05
/ea
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 in
- Material stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # SUPP70157
- Zoro # G407391999
- Country of Origin Italy
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 in |
Length | 21.75 in |
Details
Material | stainless steel |
Item | Squeegee Channel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Wipes Wall Bracket Fits 9031-06 & 9113-06 (9014-01)
- SCRUBBING BUBBLES Glade Red Apple Cinnamon Scent Jar Air Freshener Candle 3.4 oz (76947)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Red, Aluminum/Plastic (48LY93)
- RUBBERMAID COMMERCIAL 8 gal Slim Jim 8-gal Step-On Container, Red, Plastic; Resin (RCP1883564)
- PULEX Soft Squeegee Rubber 3 Foot Strip (LGMI70028-S)
- PULEX Aluminum Squeegee Channel 12 Inch (SUPP70145)
- PULEX Plastic TBar 10 Inch (VECO70158-P)
- PULEX Stainless Steel Squeegee Handle with Rubber Grip (IMPU70048)
- PULEX Swivel Squeegee Handle (IMPU70053)
- PULEX Brass Channel 10 Inch (SUPP70165)
- DAYTON Squeegee Blade (31UK25)
- Pulex Squeegee Parts