Shop All Carts, Caddies & Accessories
Pulex
Stainless Steel Drain Sieve
Mfr # STRI70002
Zoro # G507471218
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material stainless steel
- Overall Length 16.75 in
- Overall Width 4.75 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # STRI70002
- Zoro # G507471218
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 16.75 in |
Overall Width | 4.75 in |
Height | 3.5 in |
Details
Material | stainless steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLE CHEMICAL 18 oz. Nukleen Ready-to-Use Oven / Grill Cleaner (999NUKLEEN)
- ECOS Free & Clear Scent Laundry Detergent Liquid 100 oz (9889/04)
- SC JOHNSON PROFESSIONAL 2000 ml Paste Hand Soap Cartridge, 4 PK (KCH2LT)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Yellow, Fiberglass (29366)
- PULEX Tubex Holster Loop (PORT70015-L)
- PULEX Tubex Holster Replacement Clip (CINT70011)
- LAVEX Yellow Vinyl Janitor Cart Bag with Zipper (274JC3ZIPYL)
- RUBBERMAID COMMERCIAL Cleaning Cart Locking Cabinet Door Kit (1861443)
- REGISTRY Deluxe Housekeeping Cart With Vinyl Bag (AF08169)
- RUBBERMAID COMMERCIAL Brown Vinyl Bag, Rubbermaid, 34 Gal (1966885)
- RUBBERMAID COMMERCIAL Replacement Bag, f/6173-88 Cart, Vinyl, 24 Gal, Yellow (RCP1966719)
- Pulex Carts, Caddies & Accessories