Shop All Squeegee Parts
Pulex
SqueegeeTech Replacement Pad
Mfr # FRAN01578 - IP09
Zoro # G807392046
product price: $7.92
/ea
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 2.5 in
- Length 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # FRAN01578 - IP09
- Zoro # G807392046
- Country of Origin Italy
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 2.5 in |
Length | 14.5 in |
Details
Item | Pad |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 1.25 in Mop Head, White (GJOMWH1BEA)
- SIMPLE GREEN Industrial Cleaner And Degreaser, 55 Gal Drum, Liquid, Clear (0100000113455)
- TOUGH GUY Carpet Shampoo, 1 gal., Fruity Floral (5FVZ3)
- RUBBERMAID COMMERCIAL Oil Air Fresh Refill, Mango Blossom, PK6 (FG402369)
- PULEX Hard Squeegee Rubber 3 Foot Strip (LGMI0028-H)
- PULEX Stainless Steel Squeegee Channel 22 Inch (SUPP70157)
- PULEX Plastic TBar 10 Inch (VECO70158-P)
- PULEX UltraLite Aluminum Squeegee Handle (IMPU70047)
- PULEX Swivel TBar 18 Inch (VECO70164)
- PULEX Alumax Squeegee Channel 30 Inch (SUPP70181)
- MARTOR Four Sided Replacment Blade, 1-17/32", PK100 (45.60)
- Pulex Squeegee Parts