Shop All Squeegee Parts
Pulex
Soft Squeegee Rubber Gross 24 Inch, 144PK
Mfr # LGMI70024-S
Zoro # G307389164
product price: $558.32
/pk 144, $3.88/ea
Free Shipping & Returns
$558.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # LGMI70024-S
- Zoro # G307389164
- Country of Origin Italy
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 24 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILEX Liquid Cleaners & Detergents, 9 PK (35600)
- FRESHWAVE IAQ Carpet & Upholstery Odor Eliminator, 1gal (572)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-500000)
- FABULOSO Citrus Scent All Purpose Cleaner Liquid 16.9 oz (MX07179A)
- PULEX Brass Channel 12 Inch (SUPP70166)
- PULEX Soft Squeegee Rubber 3 Foot Strip (LGMI70028-S)
- PULEX Swivel Squeegee Handle (IMPU70053)
- PULEX Alumax Squeegee Channel 24 Inch (SUPP70179)
- PULEX Brass Channel 10 Inch (SUPP70165)
- PULEX Aluminum Squeegee Channel 16 Inch (SUPP70147)
- NOBLES/TENNANT SQUEEGEE SET - URE, FITS TN 1228904, 1228906 (9015738)
- Pulex Squeegee Parts