Shop All Squeegee Parts
Pulex
Soft Squeegee Rubber Gross 16 Inch, 144PK
Mfr # LGMI70020-S
Zoro # G007389174
product price: $399.16
/pk 144, $2.77/ea
Free Shipping & Returns
$399.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # LGMI70020-S
- Zoro # G007389174
- Country of Origin Italy
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 20 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Omni Sweep Broom Head, 24", PK12 (4188100)
- PIG Sorbents, 9 gal, 3 in x 42 in, Universal, Blue, Gray, Polypropylene (35701)
- SAPADILLA Lavender Scent Liquid Dish Soap 16 oz (1812503)
- GLOBAL INDUSTRIAL Replacement Vinyl Bag for Janitorial Cart (237156)
- PULEX Aluminum Squeegee Channel 16 Inch (SUPP70147)
- PULEX Swivel Squeegee Handle (IMPU70053)
- PULEX Swivel TBar 10 Inch (VECO70162)
- PULEX Soft Squeegee Rubber 3 Foot Strip (LGMI70028-S)
- PULEX Alumax Squeegee Channel 24 Inch (SUPP70179)
- PULEX Stainless Steel Squeegee Channel 22 Inch (SUPP70157)
- MARTOR Pointed Blades, 2 Edge, 2-23/64", PK100 (99.70)
- Pulex Squeegee Parts