Shop All Squeegee Parts
Pulex
Soft Squeegee Rubber Gross 14 Inch, 144PK
Mfr # LGMI70019-S
Zoro # G207389172
product price: $348.63
/pk 144, $2.42/ea
Free Shipping & Returns
$348.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # LGMI70019-S
- Zoro # G207389172
- Country of Origin Italy
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 20 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pad, White, 10"L, PK5 (280198)
- GLADE Automatic Air Freshener Hawaiian Breeze 62 oz (SJN337689)
- BOBRICK Bobrick Mop/Broom Holder w/ Hooks, Stainless, 36in, 3 Hooks/4 Prongs - (B224x36)
- CONCROBIUM Liquid Mold Stain Remover, Jug, 2 PK (629489)
- PULEX Stainless Steel Squeegee Handle with Rubber Grip (IMPU70048)
- PULEX Swivel TBar 18 Inch (VECO70164)
- PULEX Brass Channel 12 Inch (SUPP70166)
- PULEX Plastic TBar 10 Inch (VECO70158-P)
- PULEX Swivel TBar 10 Inch (VECO70162)
- PULEX Aluminum Squeegee Channel 12 Inch (SUPP70145)
- NOBLES/TENNANT SQUEEGEE - FRONT .1875in APEX, FITS TN (1056453)
- Pulex Squeegee Parts