Shop All Squeegee Parts
Pulex
Soft Squeegee Rubber Gross 12 Inch, 144PK
Mfr # LGMI70018-S
Zoro # G507389193
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulex
- MFR # LGMI70018-S
- Zoro # G507389193
- Country of Origin Italy
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 20 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dry Wipe Roll, Center Pull, Double Recreped DRC, 7 3/4 x 13 1/4 in, 260 Sheets, White, 4 Pack (20050)
- ETTORE SideKick Holster Detachable (02041)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100M)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Microfiber Dusting Wand Sleeve, 22 7/10" x 3 1/4" (FGQ85100GR00)
- PULEX Aluminum Squeegee Channel 12 Inch (SUPP70145)
- PULEX Aluminum Squeegee Channel 16 Inch (SUPP70147)
- PULEX Brass Channel 12 Inch (SUPP70166)
- PULEX Brass Channel 8 Inch (SUPP70164)
- PULEX Swivel Squeegee Handle (IMPU70053)
- PULEX Alumax Squeegee Channel 24 Inch (SUPP70179)
- NOBLES Squeegee Blade Assembly {Inner} (1245931)
- Pulex Squeegee Parts