Shop All Squeegee Parts
Pulex
Soft Squeegee Rubber 12 pack 6 Inch, 12PK
Mfr # LGMI0015-S
Zoro # G407389385
product price: $21.35
/pk 12, $1.78/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1.5 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # LGMI0015-S
- Zoro # G407389385
- Country of Origin Italy
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1.5 in |
Length | 6 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Deck Scrub Brush with Handle, 3 in L Trim, 10 in W Brush, 56 in OAL (93410)
- RUBBERMAID COMMERCIAL 7 gal HYGEN Down Press Mop Bucket and Wringer, Yellow, Plastic (FGQ90088YEL)
- WEILER 10" Deck Scrub Brush, Polypropylene Fill (44434)
- CHASE Metered Air Fresh Dispenser, 5/15/30min (438-2000)
- PULEX Brass Window Squeegee Handle (IMPU70051)
- PULEX Brass Channel 12 Inch (SUPP70166)
- PULEX Aluminum Squeegee Channel 12 Inch (SUPP70145)
- PULEX Brass Channel 8 Inch (SUPP70164)
- PULEX Plastic TBar 10 Inch (VECO70158-P)
- PULEX Swivel Squeegee Handle (IMPU70053)
- SORBO Squeegee Glide Solution Pint (2105)
- Pulex Squeegee Parts