Shop All Squeegee Parts
Pulex
Soft Squeegee Rubber 12 pack 12 Inch, 12PK
Mfr # LGMI0018-S
Zoro # G507389438
product price: $33.19
/pk 12, $2.77/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1.5 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # LGMI0018-S
- Zoro # G507389438
- Country of Origin Italy
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1.5 in |
Length | 12 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 45 L Rectangular Step Can, Brushed, Stainless Steel (CW2024)
- LIBMAN Libman Commercial Wonder Mop Refill 2001 (2001)
- TOUGH GUY Deodorizer, Bubblegum, Size 6 gal. (18E898)
- RENOWN Wave 3D Spiced Apple Urinal Screen, 10PK (REN03119)
- PULEX Brass Channel 12 Inch (SUPP70166)
- PULEX Soft Squeegee Rubber 3 Foot Strip (LGMI70028-S)
- PULEX Aluminum Squeegee Channel 16 Inch (SUPP70147)
- PULEX Swivel Squeegee Handle (IMPU70053)
- PULEX Alumax Squeegee Channel 24 Inch (SUPP70179)
- PULEX Alumax Squeegee Channel 30 Inch (SUPP70181)
- TOUGH GUY Squeegee Handle, 62"L, Steel (12L018)
- Pulex Squeegee Parts