Shop All Handles, Frames and Braces
Pulex
Safety Cone
Mfr # RACC70067
Zoro # G607474577
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulex
- MFR # RACC70067
- Zoro # G607474577
- Country of Origin Italy
- Category Handles, Frames and Braces
Dimensions
Height | 1 in |
Width | 1.25 in |
Length | 6.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 20" Utility Scrub Brush, White Nylon Fill, Long Handle, Plastic Block (44418)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Red, Plastic, 8 in L Overall (44014)
- TAYMOR Toilet Paper Holder, Triple Post, Silver (01-F1030)
- UNGER Stingray Refillable System 10 Foot (SRKB1)
- PULEX Pole Tip (RACC70030)
- PULEX Pole Multi Tip (RACC70035)
- PULEX Telescopic Pole 3 Section 15 Foot (PRTE70092)
- PULEX Bucket Handle (SECC0023)
- PULEX Telescopic Pole 3 Section 10 Foot (PRTE70091)
- PULEX Telescopic Pole 2 Section 10 Foot (PRTE70087)
- MIDWEST RAKE Handle, 66" L, Threaded Tip, 6" dia. Grip (SA20174)
- Pulex Handles, Frames and Braces