Shop All Handles, Frames and Braces
Pulex
Pole Grip Small
Mfr # MANO70015
Zoro # G507474905
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Small
- Length 6 in
- Height 1.25 in
- Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # MANO70015
- Zoro # G507474905
- Country of Origin Italy
- Category Handles, Frames and Braces
Dimensions
Size | Small |
Length | 6 in |
Height | 1.25 in |
Width | 1.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 24x24", 11 ga., Red, PK1000 (RS242411RH)
- PITT PLASTICS 36"x60" 22um 55 gal. XX Heavy Performance Roll Can Liner, PK150 (MR36604MK)
- TRIMACO 35" x 166' 50LB Flooring Paper (BF3650)
- PLASTICOVER Floor Protection Mats, 45" L, 36" W, PK4 (PCS360045-4W)
- PULEX Safety Cone (RACC70067)
- PULEX Telescopic Pole 3 Section 15 Foot (PRTE70092)
- PULEX Pole Multi Tip (RACC70035)
- PULEX Bucket Handle (SECC0023)
- PULEX Pole Tip (RACC70030)
- PULEX Telescopic Pole 3 Section 10 Foot (PRTE70091)
- RUBBERMAID COMMERCIAL 18" Quick Change Mop Pad, Blue, No Handle (FGQ41000BL00)
- Pulex Handles, Frames and Braces