Shop All Handles, Frames and Braces
Pulex
Multipurpose Clamp for Pole
Mfr # RACC70033
Zoro # G607475048
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.75 in
- Length 3.75 in
- Height 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # RACC70033
- Zoro # G607475048
- Country of Origin Italy
- Category Handles, Frames and Braces
Dimensions
Width | 7.75 in |
Length | 3.75 in |
Height | 7.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 60" Dust Mop Handle, 60", Package Quantity 12, Wood (4585000)
- SUNCAST Micrfber Dust Mop 24", Sngl Pk (MMSDM24D)
- URNEX BRANDS Coffee and Espresso Machine Descaling Powder, 1 oz Packets, 3PK (UBI70255)
- HOSPECO Health Gards Vinyl Urinal Screen, 7 3/4"w x 6 7/8"h, Red, Cherry, PK12 (HOS 03901)
- PULEX Telescopic Pole 3 Section 10 Foot (PRTE70091)
- PULEX Pole Grip Small (MANO70015)
- PULEX Pole Tip (RACC70030)
- PULEX Telescopic Pole 2 Section 10 Foot (PRTE70087)
- PULEX Pole Multi Tip (RACC70035)
- PULEX Telescopic Pole 3 Section 15 Foot (PRTE70092)
- GORDON BRUSH 30" Lobby broom handle, metal, ACME thread (M191115)
- Pulex Handles, Frames and Braces