Shop All Buckets & Mop Pails
Pulex
Large Bucket Clips Set of Two
Mfr # GAPL70002
Zoro # G207389806
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Height 0.75 in
- Width 4.25 in
- Length 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulex
- MFR # GAPL70002
- Zoro # G207389806
- Country of Origin Italy
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 0.75 in |
Width | 4.25 in |
Length | 5.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Caster Kit, Fits Tennant (KTRI05834)
- UNKNOWN CLOTHES PINS, 50PK (6171-919)
- SUNNYSIDE 1 Pt. Ready To Use Liquid Brush Cleaner (70916)
- HONEY-CAN-DO Clothespins, Plastic, PK50 (DRY-01410)
- PULEX Bucket Lid Black (SECC70043)
- PULEX Bucket, 10.5 in H, Green (SECC70015-G)
- PULEX Bucket, 12 in H, Black and Red (SECC70027-NNNR)
- PULEX Bucket, 12 in H, Black and Red (SECC70027-NNNR,SECC70043)
- PULEX Bucket, 11.25 in H, Green (SECC70015-G,SECC70019-G)
- PULEX Bucket, 10.5 in H, Red (SECC70015-R)
- BASCO 5 gal Round Pail, Gray, High Density Polyethylene (ROP2150GRAY-M)
- Pulex Floor Mops, Buckets & Wringers