Shop All Squeegee Parts
Pulex
Hard Squeegee Rubber Gross 8 Inch, 144PK
Mfr # LGMI70016-H
Zoro # G907389502
product price: $272.99
/pk 144, $1.90/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # LGMI70016-H
- Zoro # G907389502
- Country of Origin Italy
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 10 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVISION Pacific Blue Basic 1Ply Bath Tissue, 80PK (14580/01)
- ATLANTIC MILLS Sanitizing Wipes, Green, Box, 50 Wipes, 16 in x 14 in, Unscented (9503)
- KROIL Degreaser, 13 oz Aerosol Can, Liquid (FL132C)
- DEEPCLEAN DEEP CLEAN CARPET CLEANER 128oz / 4 per case (CRPTDC-128)
- PULEX Stainless Steel Squeegee Channel 22 Inch (SUPP70157)
- PULEX Plastic TBar 10 Inch (VECO70158-P)
- PULEX Aluminum Squeegee Channel 16 Inch (SUPP70147)
- PULEX Brass Window Squeegee Handle (IMPU70051)
- PULEX Swivel Squeegee Handle (IMPU70053)
- PULEX Stainless Steel Squeegee Handle with Rubber Grip (IMPU70048)
- TOUGH GUY TOUGH GUY Black 18" Replacement Squeegee Blade (1ZCA5)
- Pulex Squeegee Parts