Shop All Squeegee Parts
Pulex
Hard Squeegee Rubber Gross 36 Inch, 144PK
Mfr # LGMI70028-H
Zoro # G407389439
product price: $725.05
/pk 144, $5.04/ea
Free Shipping & Returns
$725.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # LGMI70028-H
- Zoro # G407389439
- Country of Origin Italy
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 36 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS A-R Aluminum & Coil Cleaner, 1 gal (104)
- SCHAEFER BRUSH Fitting Brush Economy plumbing copper fitting brush, 1 in L Brush (00549)
- HEFTY Extra Strong 39 gal Lawn and Leaf Bags Drawstring 38 pk, 38PK (E87038)
- ODELL Dust Mop, Cut-End, Microfiber, EA245BRSP (EA245BRSP)
- PULEX Aluminum Squeegee Channel 12 Inch (SUPP70145)
- PULEX Swivel TBar 10 Inch (VECO70162)
- PULEX Alumax Squeegee Channel 24 Inch (SUPP70179)
- PULEX Brass Channel 10 Inch (SUPP70165)
- PULEX Stainless Steel Squeegee Channel 22 Inch (SUPP70157)
- PULEX Swivel Squeegee Handle (IMPU70053)
- MOERMAN Squeeze Deluxe Window Cleaning Detergent (24611)
- Pulex Squeegee Parts