Shop All Squeegee Parts
Pulex
Hard Squeegee Rubber Gross 30 Inch, 144PK
Mfr # LGMI70026-H
Zoro # G107389432
product price: $731.99
/pk 144, $5.08/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 30.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # LGMI70026-H
- Zoro # G107389432
- Country of Origin Italy
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 30.25 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Dust Mop Treatment, Liquid, 1 gal, PK4 (1003411)
- CLOROX Ultra Clean Toilet Tablets Bleach, White (CLO30024)
- PIG Trash Bags, 38 in x 65 in, 6 mil (152 microns), Yellow, 25 PK (BAG206-647)
- TORNADO SQUEEGEE - REAR, .1875in FLAT URE, FITS (48405010)
- PULEX Brass Channel 12 Inch (SUPP70166)
- PULEX Alumax Squeegee Channel 30 Inch (SUPP70181)
- PULEX Brass Channel 8 Inch (SUPP70164)
- PULEX Alumax Squeegee Channel 24 Inch (SUPP70179)
- PULEX Aluminum Squeegee Channel 12 Inch (SUPP70145)
- PULEX Brass Channel 10 Inch (SUPP70165)
- UNGER ErgoTec Hard Squeegee Rubber 3 Foot Strip (001-05-37)
- Pulex Squeegee Parts