Shop All Squeegee Parts
Pulex
Hard Squeegee Rubber Gross 22 Inch, 144PK
Mfr # LGMI70023-H
Zoro # G207389431
product price: $517.89
/pk 144, $3.60/ea
Free Shipping & Returns
$517.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 22.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # LGMI70023-H
- Zoro # G207389431
- Country of Origin Italy
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 22.25 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Red, Resin, 1 Openings (FG263788RED)
- ALPINE INDUSTRIES Elbow Press Liquid/Gel Hand Sanitizer/Soap Dispenser, 1000mL, PK2 (4322)
- DECKO BATH PRODUCTS CHR Paper Towel Holder (38310)
- GREEN KLEAN MICROPLUS For Ridgid VF3501 High Efficiency Paper- Dry Pickup, 10PK (GR134943)
- PULEX Brass Channel 8 Inch (SUPP70164)
- PULEX Aluminum Squeegee Channel 16 Inch (SUPP70147)
- PULEX Stainless Steel Squeegee Handle with Rubber Grip (IMPU70048)
- PULEX Swivel TBar 10 Inch (VECO70162)
- PULEX Plastic TBar 10 Inch (VECO70158-P)
- PULEX Brass Window Squeegee Handle (IMPU70051)
- VIKAN Replacement Squeegee Blade, 10"L, Rubber (77313)
- Pulex Squeegee Parts