Shop All Squeegee Parts
Pulex
Hard Squeegee Rubber Gross 20 Inch, 144PK
Mfr # LGMI70022-H
Zoro # G607389369
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulex
- MFR # LGMI70022-H
- Zoro # G607389369
- Country of Origin Italy
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 20 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 23 gal Dome Paper Slot Recycling Top, 11 1/2 in W/Dia, Blue, polypropylene, 1 Openings (4UAV3)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Blue, 19 57/64 in L Overall (53783)
- VIKAN VIKAN White 28" Polypropylene Floor Squeegee (77555/29385)
- PROTOCHEM LABORATORIES Foaming Stainless Steel Deep Cleaner And Polish, 14 oz., EA1 (PC-150-1)
- PULEX Stainless Steel Squeegee Channel 22 Inch (SUPP70157)
- PULEX Brass Window Squeegee Handle (IMPU70051)
- PULEX Plastic TBar 10 Inch (VECO70158-P)
- PULEX Aluminum Squeegee Channel 12 Inch (SUPP70145)
- PULEX Aluminum Squeegee Channel 16 Inch (SUPP70147)
- PULEX Brass Channel 8 Inch (SUPP70164)
- MIDWEST RAKE Polymer Squeegee Frame, Blue, 26"W (78256)
- Pulex Squeegee Parts