Shop All Squeegee Parts
Pulex
Hard Squeegee Rubber Gross 16 Inch, 144PK
Mfr # LGMI70020-H
Zoro # G907389380
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulex
- MFR # LGMI70020-H
- Zoro # G907389380
- Country of Origin Italy
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 20 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Front Mount Squeegee, Replacement Blade Set (107186)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Lavender, PK12 (48262)
- SPARTAN CHEMICAL BioRenewables 2 Liter Waterfall Scent Glass Cleaner (483502)
- JACKS Synthetic Sponge (513)
- PULEX Aluminum Squeegee Channel 12 Inch (SUPP70145)
- PULEX UltraLite Aluminum Squeegee Handle (IMPU70047)
- PULEX Brass Window Squeegee Handle (IMPU70051)
- PULEX Stainless Steel Squeegee Channel 22 Inch (SUPP70157)
- PULEX Brass Channel 8 Inch (SUPP70164)
- PULEX Hard Squeegee Rubber 3 Foot Strip (LGMI0028-H)
- NOBLES/TENNANT SQUEEGEE - DUAL .125in RIDG URE, FITS TENNANT (604390)
- Pulex Squeegee Parts