Shop All Squeegee Parts
Pulex
Hard Squeegee Rubber Gross 14 Inch, 144PK
Mfr # LGMI70019-H
Zoro # G607389444
product price: $391.99
/pk 144, $2.72/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # LGMI70019-H
- Zoro # G607389444
- Country of Origin Italy
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 20 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN Black for OptiCore Toilet Paper Dispenser (REN05161-WB)
- TIMEMIST Air Freshener Dispenser, 6000 cu.ft. (1044155)
- TOUGH GUY Soap/Lotion Dispenser, 46 oz, White (11C812)
- MALISH Broom Head, Black, 6 in L Bristles (055913)
- PULEX Alumax Squeegee Channel 30 Inch (SUPP70181)
- PULEX Stainless Steel Squeegee Channel 22 Inch (SUPP70157)
- PULEX UltraLite Aluminum Squeegee Handle (IMPU70047)
- PULEX Brass Window Squeegee Handle (IMPU70051)
- PULEX Aluminum Squeegee Channel 12 Inch (SUPP70145)
- PULEX Swivel Squeegee Handle (IMPU70053)
- PULEX Brass Channel 10 Inch (SUPP70165)
- Pulex Squeegee Parts