Shop All Squeegee Parts
Pulex
Hard Squeegee Rubber 3 Foot Strip
Mfr # LGMI0028-H
Zoro # G707389467
original price:
$8.59
9% off
new price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 4 In.
- Length 18 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # LGMI0028-H
- Zoro # G707389467
- Country of Origin Italy
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 4 In. |
Length | 18 In. |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Vacuum Hose, 2 In x 20 ft, Vinyl (N67020)
- SPOT SHOT Spot and Stain Remover, Bottle, PK12 (WDC 9729)
- DIVERSEY Cleaner, 90 ct. Bucket, Odorless, 2 PK (917048)
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, Green (70422)
- PULEX Soft Squeegee Rubber 3 Foot Strip (LGMI70028-S)
- PULEX Brass Channel 12 Inch (SUPP70166)
- PULEX Stainless Steel Squeegee Handle with Rubber Grip (IMPU70048)
- PULEX Alumax Squeegee Channel 24 Inch (SUPP70179)
- PULEX Alumax Squeegee Channel 30 Inch (SUPP70181)
- PULEX UltraLite Aluminum Squeegee Handle (IMPU70047)
- COMPANION TOOLS Ledger Squeegee Handle 16 Inch (CTL16)
- Pulex Squeegee Parts