Shop All Handles, Frames and Braces
Pulex
Collar Small
Mfr # RACC70031
Zoro # G407475019
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 3.25 in
- Size Small
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # RACC70031
- Zoro # G407475019
- Country of Origin Italy
- Category Handles, Frames and Braces
Dimensions
Width | 2 in |
Length | 3.25 in |
Size | Small |
Height | 2 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Epi-Clenz Foam Hand Sanitizer Wall Bracket for 8 oz Bottles (MSC097045Z)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Yellow, PK6 (3656704)
- OASIS Rubbermaid FGWB26 6-1/2 Gallon Steel Round Trash Can, Tan/Beige, 6 Per Case (FGWB26)
- SPARTA 3.5 in W Swivel Scrub Brush, Black, Polypropylene (3638831EC03)
- PULEX Telescopic Pole 3 Section 10 Foot (PRTE70091)
- PULEX Multipurpose Clamp for Pole (RACC70033)
- PULEX Telescopic Pole 3 Section 15 Foot (PRTE70092)
- PULEX Telescopic Pole 2 Section 4 Foot (PRTE70084)
- PULEX Pole Tip (RACC70030)
- PULEX Bucket Handle (SECC0023)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Orange, Polypropylene (29607)
- Pulex Handles, Frames and Braces