Shop All Buckets & Mop Pails
Pulex
Clips for Bucket Set of Four
Mfr # GAPL70002, GAPL70003
Zoro # G007389891
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Height 0.75 in
- Width 4.5 in
- Length 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulex
- MFR # GAPL70002, GAPL70003
- Zoro # G007389891
- Country of Origin Italy
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 0.75 in |
Width | 4.5 in |
Length | 5.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 40.6 fl oz (1200 mL) TFX Premium Foam Antibacterial Handwash 2 PK (GOJ536202)
- WAGAN TECH Wet and Dry Ultra Vac (750)
- ROMANOFF Deluxe Small Utility Caddy, Red, 3PK (26902)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Yellow (53801036)
- PULEX Bucket, 10.5 in H, Blue (SECC70015-B)
- PULEX Bucket, 12 in H, Black and Red (SECC70027-NNNR)
- PULEX Bucket, 12 in H, Black and Red (SECC70027-NNNR,SECC70043)
- PULEX Bucket, 10.5 in H, Green (SECC70015-G)
- PULEX Large Bucket Clips Set of Two (GAPL70002)
- PULEX Bucket Set Black and Blue (SECC70027-NNNB,SECC70043)
- WORLD ENTERPRISES Bucket, 14.5 in H, Gray (5GRY)
- Pulex Floor Mops, Buckets & Wringers