Shop All Caster Accessories
Pulex
Casters
Mfr # RUOT70004
Zoro # G407471219
product price: $9.02
/ea
$9.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1.75 in
- Length (In.) 3.5 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # RUOT70004
- Zoro # G407471219
- Country of Origin Italy
- Category Caster Accessories
Dimensions
Height (In.) | 1.75 in |
Length (In.) | 3.5 in |
Width | 2 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Overall Length 72 In (AH402472CF)
- TMI Curtain Wall, 10 ft H x 24 ft W (999-00093)
- TECHNIBILT Wire Utility Cart, 3-Shelf, 18x36x40 (RD383CH)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (2611R2632A6E24B4W5C1P6)
- GEARED2GOLF Zerk Bolts 0.5 Ft. - 13 X 4 In. (GE392077)
- ZORO SELECT Caster Mount, Threaded Stem, PK5 (442R54)
- CASTERHQ Roller Bearing, 3/4" IDx1-3/16" ODx1-7/8" Length (RB23-178)
- PIG Caster Assembly - 5", 4PK (DLY204)
- ZORO SELECT Caster Mount, 7/32" Mount, Bolt Dia (404L10)
- SERVICE CASTER Quick Release Caster Pad For Casters with 4'' x 4-1/2'' Top Plate (SCC-CP30)
- CASTERHQ Zerk Axle And Nut, (1) Piece, 3/4"x4-1/4" (AZ75-425)
- Pulex Caster & Wheel Accessories & Components