Shop All Bucket Lids & Accessories
Pulex
Bucket Lid Lime Green
Mfr # SECC70019-IPC-G
Zoro # G807389824
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20.5 in
- Width 1 in
- Bucket/Pail Height 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # SECC70019-IPC-G
- Zoro # G807389824
- Country of Origin Italy
- Category Bucket Lids & Accessories
Dimensions
Length | 20.5 in |
Width | 1 in |
Bucket/Pail Height | 11.5 in |
Details
Color | Lime Green |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-1795)
- 80/20 Access Hole Jig, 10 Series, Width 1 In. (6131)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXBK)
- LITTLE GIANT Mobile Table, 2 Shelf, 1000 lb., 18x32 (IP-1832-2BRK)
- PULEX Bucket Lid Green (SECC70019-G)
- ZORO SELECT Plastic Pail Lid, Black, Snap, 1-3/16 in. H (ROP2100CVR-SN-BK)
- LEAKTITE White 5 gal Plastic Bucket Lid (LD6G01WH010)
- WORLD ENTERPRISES Round Bucket Lid Green (345GRN)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-SN-GRAY)
- PIPELINE PACKAGING Cover, HDPE, Green, No. 561C, 1 gal. (01-05-020-00085)
- VIKAN Pail Lid, Blue (56933)
- Pulex Bucket Lids & Accessories