Shop All Buckets & Mop Pails
Pulex
Bucket Lid Black
Mfr # SECC70043
Zoro # G407389859
$12.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Bucket/Pail Height 11.5 in
- Width 1 in
- Length 20.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulex
- MFR # SECC70043
- Zoro # G407389859
- Country of Origin Italy
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 11.5 in |
Width | 1 in |
Length | 20.5 in |
Details
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES Automatic Liquid/Gel Hand Sanitizer/Soap Dispenser, 1200 mL, White (430-L)
- PIG Sorbents, 34 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK (BLU101)
- SC JOHNSON PROFESSIONAL Lotion Dispenser (RES1LDS)
- GOFER PARTS Replacment Panel Filter For Nilfisk/Advance 8-24-04139-1 (GFILTER40)
- PULEX Bucket, 12 in H, Black and Red (SECC70027-NNNR)
- PULEX Bucket, 10.5 in H, Red (SECC70015-R)
- PULEX Bucket, 12 in H, Black and Red (SECC70027-NNNR,SECC70043)
- PULEX Bucket, 12 in H, Black and Blue (SECC70027-NNNB)
- PULEX Bucket, 10.5 in H, Blue (SECC70015-B)
- PULEX Bucket, 11.25 in H, Green (SECC70015-G,SECC70019-G)
- GF HEALTH PRODUCTS Kick Bucket with Stand Set (3267)
- Pulex Buckets & Mop Pails