Shop All Buckets & Mop Pails
Pulex
Bucket, 12 in H, Black and Red
Mfr # SECC70027-NNNR
Zoro # G007389792
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Height 12 in
- Length 22 in
- Width 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # SECC70027-NNNR
- Zoro # G007389792
- Country of Origin Italy
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 12 in |
Length | 22 in |
Width | 10.5 in |
Details
Color | Black and Red |
Item | Bucket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MRO15-DP)
- BRONCO 44 gal Round Trash Can, Blue (84104414)
- TOUGH GUY 18 in Sweep Face Broom Head, Medium, Brown (1A846)
- IPS INDUSTRIES 42 Gal Ips 3 Mil Contractor Bag 20Ct (13-11108)
- PULEX Bucket, 12 in H, Black and Blue (SECC70027-NNNB)
- PULEX Bucket, 10.5 in H, Gray (SECC70015-GY)
- PULEX Bucket, 10.5 in H, Red (SECC70015-R)
- PULEX Bucket Lid Red (SECC70019-R)
- PULEX Bucket Lid Black (SECC70043)
- PULEX Bucket, 11.25 in H, Green (SECC70015-G,SECC70019-G)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. TEAL (1124-TE)
- Pulex Buckets & Mop Pails