Shop All Buckets & Mop Pails
Pulex
Bucket, 10.5 in H, Red
Mfr # SECC70015-R
Zoro # G607388614
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Height 10.5 in
- Width 12 in
- Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # SECC70015-R
- Zoro # G607388614
- Country of Origin Italy
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 10.5 in |
Width | 12 in |
Length | 22 in |
Details
Color | Red |
Item | Bucket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL Pethair Crdless Hand Vac (1782)
- ETTORE PRODUCTS COMPANY 8" Auto Squeeg/Scrubber (59016)
- PROTOCHEM LABORATORIES Industrial Stain Spot Remover, 18 oz., EA1 (PC-40-1)
- HOUSEHOLD ESSENTIALS Clothesline Spreader Alu (286)
- PULEX Bucket, 10.5 in H, Blue (SECC70015-B)
- PULEX Bucket, 10.5 in H, Gray (SECC70015-GY)
- PULEX Bucket, 10.5 in H, Green (SECC70015-G)
- PULEX Bucket, 11.25 in H, Green (SECC70015-G,SECC70019-G)
- PULEX Large Bucket Clips Set of Two (GAPL70002)
- PULEX Bucket Set Black and Blue (SECC70027-NNNB,SECC70043)
- RUBBERMAID COMMERCIAL 10 qt Red, Plastic (FG296300RED)
- Pulex Floor Mops, Buckets & Wringers