Shop All Buckets & Mop Pails
Pulex
Bucket, 10.5 in H, Green
Mfr # SECC70015-G
Zoro # G407389866
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Height 10.5 in
- Length 22 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # SECC70015-G
- Zoro # G407389866
- Country of Origin Italy
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 10.5 in |
Length | 22 in |
Width | 12 in |
Details
Color | Green |
Item | Bucket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBRA STEP ON WSTBSKT 12G BRZ (084200-125)
- TOUGH GUY 10"L Yellow Polypropylene Replacement Scrub Brush Head (3NB73)
- TRANSFORMING TECHNOLOGIES 28 Quart, Stainless Steel Clean Room Waste Basket (WBAS28MET)
- PROCTER & GAMBLE Comet® Cleaner with Bleach, Gallon Bottle, 3 Bottles - 02291 (PGC 02291)
- PULEX Bucket, 10.5 in H, Gray (SECC70015-GY)
- PULEX Bucket, 10.5 in H, Red (SECC70015-R)
- PULEX Bucket, 10.5 in H, Blue (SECC70015-B)
- PULEX Bucket, 12 in H, Black and Red (SECC70027-NNNR,SECC70043)
- PULEX Bucket Lid Black (SECC70043)
- PULEX Bucket, 11.25 in H, Green (SECC70015-G,SECC70019-G)
- THE BRUSH MAN 5-Gallon White Plastic Pail With Handle (PAIL-5 GAL-W)
- Pulex Floor Mops, Buckets & Wringers