Shop All Squeegee Parts
Pulex
Brass Channel 10 Inch
Mfr # SUPP70165
Zoro # G207471235
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 in
- Material brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # SUPP70165
- Zoro # G207471235
- Country of Origin Italy
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 in |
Length | 9.75 in |
Details
Material | brass |
Item | Squeegee Channel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Filter, HEPA Efficiency (107400564)
- TENNANT Walk Behind Scrubber, 1.3 gal, 11 in Path (1251580)
- HAPCO-ELMAR 8 qt Trash Can, Black (EC108BLK)
- TORK Tork OptiCore® Toilet Paper Roll Dispenser Black T10, High Capacity, 565528 (565528)
- PULEX Brass Channel 12 Inch (SUPP70166)
- PULEX Brass Channel 8 Inch (SUPP70164)
- PULEX Swivel Squeegee Handle (IMPU70053)
- PULEX UltraLite Aluminum Squeegee Handle (IMPU70047)
- PULEX Hard Squeegee Rubber 3 Foot Strip (LGMI0028-H)
- PULEX Aluminum Squeegee Channel 12 Inch (SUPP70145)
- I-MOP Replacement Squeegee Blade, 1" W, Curved (1237728)
- Pulex Squeegee Parts