Shop All Squeegee Parts
Pulex
Aluminum TBar 6 Inch
Mfr # VECO70181-BL
Zoro # G207472331
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6.25 in
- Material aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # VECO70181-BL
- Zoro # G207472331
- Country of Origin Italy
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6.25 in |
Length | 5.5 in |
Details
Material | aluminum |
Item | T-Bar |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO VIKAN Black 24" Squeegee Head (77549)
- RUBBERMAID COMMERCIAL Optional Locking Cabinet, Yellow (FG618100YEL)
- WINDSOFT 2 Ply Tissues, 100/Box Sheets, 30 PK (WIN 2360)
- NEVR-DULL Metal Polish 5 oz Cloth (N/D)
- PULEX Swivel TBar 10 Inch (VECO70162)
- PULEX Brass Window Squeegee Handle (IMPU70051)
- PULEX Plastic TBar 10 Inch (VECO70158-P)
- PULEX Soft Squeegee Rubber 3 Foot Strip (LGMI70028-S)
- PULEX Aluminum Squeegee Channel 16 Inch (SUPP70147)
- PULEX Stainless Steel Squeegee Handle with Rubber Grip (IMPU70048)
- MARTOR Four Sided Replacment Blade, 1-17/32", PK100 (45.60)
- Pulex Squeegee Parts