Shop All Squeegee Parts
Pulex
Aluminum Squeegee Channel 16 Inch
Mfr # SUPP70147
Zoro # G507391868
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 in
- Material aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # SUPP70147
- Zoro # G507391868
- Country of Origin Italy
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 in |
Length | 15.75 in |
Details
Material | aluminum |
Item | Squeegee Channel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA / SANITAIRE UPRIGHT - BELT - VACUUM, 30563A (30563B)
- SANITAIRE TRADITION Upright Vacuum with Shake-Out Bag, 16 lb, Red (SC684G)
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007784)
- GREEN EARTH Daily Floor Cleaner, Yellow (BET5360400)
- PULEX Aluminum Squeegee Channel 12 Inch (SUPP70145)
- PULEX Alumax Squeegee Channel 30 Inch (SUPP70181)
- PULEX Hard Squeegee Rubber 3 Foot Strip (LGMI0028-H)
- PULEX Plastic TBar 10 Inch (VECO70158-P)
- PULEX Soft Squeegee Rubber 3 Foot Strip (LGMI70028-S)
- PULEX Stainless Steel Squeegee Channel 22 Inch (SUPP70157)
- ETTORE Master Squeegee Rubber 12 Pack 30 Inch, 12PK (4989)
- Pulex Squeegee Parts