Shop All Handles, Frames and Braces
Pulex
Aluminum Cranked Joint
Mfr # RACC70034
Zoro # G707474606
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Length 8 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulex
- MFR # RACC70034
- Zoro # G707474606
- Country of Origin Italy
- Category Handles, Frames and Braces
Dimensions
Height | 2 in |
Length | 8 in |
Width | 4 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT AIR Scented Oil Air Freshenr, Lqd, 2.50oz, Appl (900022)
- OIL-DRI Sorbents, 41 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L70479G)
- HOOVER COMMERCIAL HushTone Vacuum Cleaner with Intellibelt, 13", Orange/Gray (CH54113)
- UNGER PROFESSIONAL 12In Ss Window Squeegee (92101)
- PULEX Telescopic Pole 2 Section 10 Foot (PRTE70087)
- PULEX Pole Grip Small (MANO70015)
- PULEX Bucket Handle (SECC0023)
- PULEX Telescopic Pole 2 Section 4 Foot (PRTE70084)
- PULEX Multipurpose Clamp for Pole (RACC70033)
- PULEX Pole Multi Tip (RACC70035)
- SQUEEGEE LIFE Pole 30 Foot (209-20-453)
- Pulex Handles, Frames and Braces