Shop All Squeegee Parts
Pulex
Alumax Squeegee Channel 24 Inch
Mfr # SUPP70179
Zoro # G507391967
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # SUPP70179
- Zoro # G507391967
- Country of Origin Italy
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 in |
Length | 24 in |
Details
Item | Squeegee Channel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Red, 22 1/4 in Dia, Step-On, Plastic (1883570)
- RUBBERMAID COMMERCIAL Executive Quick Cart, Small, 16-1/2"x14-3/10"x25", DGY (RCP1902467)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X80, 1/4 Fold, Super Heavy Absorbency, Hydroknit, 12 in x 12 1/2 in, 50 Sheets, 4 Pack (41026)
- DAYTON Vacuum Bag, 9 Gal, 5 PK (19-0222)
- PULEX Brass Window Squeegee Handle (IMPU70051)
- PULEX Swivel TBar 10 Inch (VECO70162)
- PULEX Soft Squeegee Rubber 3 Foot Strip (LGMI70028-S)
- PULEX UltraLite Aluminum Squeegee Handle (IMPU70047)
- PULEX Stainless Steel Squeegee Handle with Rubber Grip (IMPU70048)
- PULEX Plastic TBar 10 Inch (VECO70158-P)
- STEVEO PRODUCTS SteveO's Techno Pad Kit Blue Walnut Scrub Pad (009-09-195)
- Pulex Squeegee Parts