Vision Letter Size Project Book, Pink, 3PK
Mfr # 8866(PK)-VIS
Zoro # G211755734
Key Features
- Cover Color Pink
- Cover Material Paper, Plastic, Metal
- Includes 3 Project Books
- Recommended Grade Grade 1+
- Recommended Age 3+ years
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pukka Pads
- MFR # 8866(PK)-VIS
- Zoro # G211755734
- Country of Origin China
- Category Notebooks & Journals
Details
Cover Color | Pink |
Cover Material | Paper, Plastic, Metal |
Includes | 3 Project Books |
Recommended Grade | Grade 1+ |
Recommended Age | 3+ years |
Description
Introducing... Pukka Pads, is one of the leading retail stationery brands in the UK. Their iconic Vision range has come to our shelves in the US. A high-quality notebook is essential for every stationery enthusiast. The possibilities of a new notebook are endless, whether it becomes your next notebook for jotting down class notes, a place for your next big idea or a space for your work notes. The subject notebook is an awesome notebook to help you organize your notes more efficiently. Each individual notebook has 4 dividers that are repositionable allowing you to separate your notes by subject. The notebook measures 8.5'' x 11'' and includes 200 pages of lined 80 GSM paper.
- •A high-quality notebook is essential for every stationery enthusiast
- •The possibilities of a new notebook are endless, whether it becomes your next notebook for jotting down class notes, a place for your next big idea or a space for your work notes
- •The subject notebook is an awesome notebook to help you organize your notes more efficiently
- •The notebook measures 8.5" x 11" and includes 200 pages of lined 80 GSM paper.
- •Pack of 3 books
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO BRITES Tri-Fold Poster Board, 36x48", PK6 (27135)
- LEARNING RESOURCES Pretend & Play® School Set w/US Map (2642)
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 5", Kraft, 25/Bundle (11R312)
- YELLOW DOOR Vegetable Sensory Play Stones (1135)
- PUKKA PADS A6 Notebook and Passport Holder, Sky Blue (9362-CD)
- TOPS 8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg (TOP35081)
- MEAD Quadrille Graph Paper, 20 Pg (19010)
- RAIKA 4 X 6 in. Memo Pad (RA439193)
- TOPS 8-1/2 x 11-3/4" Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63410)
- TRU RED Medium Starter Journal, 1 Subject, Narrow Rule, Black Cover, 8 x 5, 192 Sheets (TR58409)
- UNIVERSAL Casebound Hardcover Notebook, Wide/Legal, Black, 10.25 x 7.68, 150 Sht (UNV66353)
- Pukka Pads Notebooks & Journals