Vision Letter Size Project Book, Blue, 3PK
Mfr # 8866(BE)-VIS
Zoro # G411755756
Key Features
- Cover Color Blue
- Cover Material Paper, Metal
- Includes 3 Project Books
- Recommended Grade Grade 1+
- Recommended Age 3+ years
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pukka Pads
- MFR # 8866(BE)-VIS
- Zoro # G411755756
- Country of Origin China
- Category Notebooks & Journals
Details
Cover Color | Blue |
Cover Material | Paper, Metal |
Includes | 3 Project Books |
Recommended Grade | Grade 1+ |
Recommended Age | 3+ years |
Description
Introducing... Pukka Pads, is one of the leading retail stationery brands in the UK. Their iconic Vision range has come to our shelves in the US. A high-quality notebook is essential for every stationery enthusiast. The possibilities of a new notebook are endless, whether it becomes your next notebook for jotting down class notes, a place for your next big idea or a space for your work notes. The subject notebook is an awesome notebook to help you organize your notes more efficiently. Each individual notebook has 4 dividers that are repositionable allowing you to separate your notes by subject. The notebook measures 8.5'' x 11'' and includes 200 pages of lined 80 GSM paper.
- •A high-quality notebook is essential for every stationery enthusiast
- •The possibilities of a new notebook are endless, whether it becomes your next notebook for jotting down class notes, a place for your next big idea or a space for your work notes
- •The subject notebook is an awesome notebook to help you organize your notes more efficiently
- •The notebook measures 8.5" x 11" and includes 200 pages of lined 80 GSM paper.
- •Pack of 3 books
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (5CNK2)
- INTERTAPE Carton Sealing Tape, PK6 (F4030-05)
- OHAUS AC Adapter Plug, ABS Plastic (46001776)
- BOSTITCH Electric Pencil Sharpener, Black (EPS5V-BLK)
- PUKKA PADS A6 Notebook and Passport Holder, Sky Blue (9362-CD)
- ROARING SPRING Case of Engineering Wirebound Notebook, 8.5"x11", 80 sht/book, Green Tinted, Heavyweight Backer (11382CS)
- PACON CORPORATION Pacon Corporation PAC2425 Composition Books 1-2In Ruled (PAC2425)
- RITE IN THE RAIN Cordura Cover, Tan Cover, 3x5In (C935)
- RITE IN THE RAIN All Weather Spiral Notebook, Uni, 3in.x5in (735)
- ROARING SPRING Case of Spiral Steno Pads, 6"x9", Gregg Ruled, 80 Sheets, Snag Proof Wire, Stiff Board Covers (12102cs)
- TOPS 6 x 9" Poly Covered Steno Books (TOP99708)
- Pukka Pads Notebooks & Journals