Rochelle and Jess B5 Project Books, Assorted, 3PK
Mfr # 9447-ROC
Zoro # G411755749
Key Features
- Cover Color Assorted
- Cover Material PU Leather & Paper
- Includes 3 Notepads
- Recommended Grade Grade 1+
- Recommended Age 3+ years
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pukka Pads
- MFR # 9447-ROC
- Zoro # G411755749
- Country of Origin China
- Category Notebooks & Journals
Details
Cover Color | Assorted |
Cover Material | PU Leather & Paper |
Includes | 3 Notepads |
Recommended Grade | Grade 1+ |
Recommended Age | 3+ years |
Description
Our Rochelle & Jess range will add beauty and elegance to your desk. With subtle golden floral details and cute pastel colors, our Rochelle & Jess range will be perfect for you! Our project books are the perfect place to organize all your notes. Each individual notebook has 4 cute patterned dividers that are repositionable enabling you to organize your project book with ease. The project books are sold in an assorted pack of 3 featuring our stunning pink, lilac and black designs. The B5 size is perfect for keeping in your bag and the elastic closure keeps all of your documents secure so no losing anything here. Each individual notebook has 200 pages of high quality 80 GSM paper and is micro-perforated for easy removal. Our B5 project books would be perfect as a gift for a stationery lover or why not treat yourself, 'cause why not? Sold as a pack of 3 project books.
- •Our project books are the perfect place to organize all your notes
- •Each individual notebook has 4 cute patterned dividers that are repositionable enabling you to organize your project book with ease
- •The B5 size is perfect for keeping in your bag and the elastic closure keeps all of your documents secure so no losing anything here
- •Our B5 project books would be perfect as a gift for a stationery lover or why not treat yourself, 'cause why not?
- •Pack of 3
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Self-Adhesive Paper, 1"Capacity, PK100 (A7070010H)
- GHENT Message Center 48"H x 72"W, Silver (PAK9)
- ZORO SELECT 10" x 12" Open Poly Bags, 0.75 mil, Clear, PK 1000 (55NK48)
- GBC Thermal Roll Film, EZload, 27" x 500 ft. (3126061EZ)
- PUKKA PADS A6 Notebook and Passport Holder, Sky Blue (9362-CD)
- TOPS Pad, Goldfibre, 5X8, Ca, 4Ct Pk (TOP20029)
- RITE IN THE RAIN Cordura Cover, Tan Cover, 3x5In (C935)
- BLUELINE NotePro Quad Notebook, Data/Lab-Record Format, Black Cover, 96 9.25 x 7.25 Sheets (A44C.81)
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Yellow Cover (370F-M)
- BUSINESS SOURCE Pad, Premium, 8.5X11.75, White 6PK (BSN03107)
- RITE IN THE RAIN Notebook, Field Flex, 3-1/4" x 5" Size (1023)
- Pukka Pads Notebooks & Journals