Notebook Holder, Ditzy Floral
Mfr # 9200-CD
Zoro # G011755828
Key Features
- Cover Color Assorted
- Cover Material Paper, Plastic, Metal
- Includes 1 Notebook Holder with 2 Notebooks
- Recommended Age 3+ years
- Recommended Grade Grade 1+
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pukka Pads
- MFR # 9200-CD
- Zoro # G011755828
- Country of Origin China
- Category Notebooks & Journals
Details
Cover Color | Assorted |
Cover Material | Paper, Plastic, Metal |
Includes | 1 Notebook Holder with 2 Notebooks |
Recommended Age | 3+ years |
Recommended Grade | Grade 1+ |
Description
All of our products at Carpe Diem are cute, simple and helpful. They are designed to inspire you to live the most organized, beautiful life possible. Our traveler's notebooks are the perfect accessory to keep all of your thoughts in one place. From everyday notes to your next big idea, its small size is perfect for chucking into your bag or keeping on you at all times! Includes 1 book of 32 blank pages for all your sketching needs and 1 book of 32 lined pages for all your thoughts and notes. Keep yourself organized with an abundance of pockets and a convenient elastic pen holder!
- •Our traveler's notebooks are the perfect accessory to keep all of your thoughts in one place. From everyday notes to your next big idea, its small size is perfect for chucking into your bag or keeping on you at all times!
- •Includes 1 book of 32 black pages for all your sketching needs and 1 book of 32 lined pages for all your thoughts and notes.
- •Keep yourself organized with an abundance of pockets and a convenient elastic pen holder!
- •From everyday notes to your next big idea, its small size is perfect for chucking into your bag or keeping on you at all times!
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Ghent 4' x 8' Bulletin Board - Natural Cork - Oak Wood Frame (WK48)
- FLEX MINI FLEX TAPE PTCH&REPAIR KT (POOLKITMINI)
- EZ WRAP N STOR Strap, Red, Nylon, 10 in. L, 1-1/2 in. W (EZWRAPNGSTORL)
- SCHOLASTIC TEACHING RESOURCES Scholastic 25 Super Cool Math Board Games (9780590378727)
- PUKKA PADS A6 Notebook and Passport Holder, Sky Blue (9362-CD)
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Black Cover (770F-M)
- C-LINE PRODUCTS 1-Subject Notebook, Wide Ruled, Blue, PK24 (22038-CT)
- AMPAD/ OF AMERCN PD&PPR Ampad, STENO BOOKS, GREGG RULE, 6 X 9, WHITE, 80 SHEETS (25774)
- BUFF AND SHINE Compounding Grip 3"x.5" PAD 4Ply (2pk) (BUF301G)
- AMPAD Pad, Scratch, Recy, 3X5, We Pk (TOP21730)
- AMPAD White Legal Wide Rule Pad, Pk12 (20-070)
- Pukka Pads Notebooks & Journals