Metallic Green Letter Sized Subject Divider Notebook, 3PK
Mfr # 8748-MET
Zoro # G911755775
Key Features
- Cover Color Assorted
- Cover Material Paper, Metal
- Includes 3 Notebooks
- Recommended Grade Grade 1+
- Recommended Age 3+ years
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pukka Pads
- MFR # 8748-MET
- Zoro # G911755775
- Country of Origin China
- Category Notebooks & Journals
Details
Cover Color | Assorted |
Cover Material | Paper, Metal |
Includes | 3 Notebooks |
Recommended Grade | Grade 1+ |
Recommended Age | 3+ years |
Description
Introducing... Pukka Pads, the leading retail stationery brand in the UK. Their iconic metallic range has come to our shelves in the US. A high-quality notebook is essential for every stationery enthusiast. The possibilities of a new notebook are endless, whether it becomes your next notebook for jotting down class notes, a place for your next big idea or a space for your work notes. They measure 8.5 inches x 11 inches and are perfect for putting inside your college bag or work bag for on the go note-taking. Our subject divider notebooks are the perfect place to organize all your notes. Each individual notebook has 4 dividers that are repositionable, gone are the days of mixing up your different subjects and projects. Pack of 3 notebooks.
- •A high-quality notebook is essential for every stationery enthusiast
- •The possibilities of a new notebook are endless, whether it becomes your next notebook for jotting down class notes, a place for your next big idea or a space for your work notes
- •Our subject divider notebooks are the perfect place to organize all your notes
- •Each individual notebook has 4 dividers that are repositionable, gone are the days of mixing up your different subjects and projects
- •Pack of 3 notebooks
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Pen, S-Gel, 0.38mm, 3-1/4"Wx3/5"Lx7-3/5"H, Black (SAN2141125)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Red, Pk250 (065N21PPRD)
- IDL PACKAGING 1/2" HD Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (P.SSK.12.400)
- AMPAD Steno Book, Gregg, White, 70Sheet (25-472)
- PUKKA PADS A6 Notebook and Passport Holder, Sky Blue (9362-CD)
- BLACK N RED Notebook, 8.5""X12"", 3Pk (JDK400123487)
- ROLODEX Mahogany Desk Pad (23390)
- TOPS 9-1/2 x 6" Wirebound Notebook, College Rule, 150 Pg (TOP65362)
- WILSON JONES Sheets, Minute, White Pk (WLJ90310)
- MEAD 10-1/2 x 8" Spiral Bound Notebook (MEA05682)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63020)
- Pukka Pads Notebooks & Journals