Magnetic To Do List, Ditzy Floral, 6PK
Mfr # 9206-CD
Zoro # G111755797
Key Features
- Cover Color Assorted
- Cover Material PU Leather & Paper
- Includes 6 To Do Lists
- Recommended Age 3+ years
- Recommended Grade Grade 1+
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pukka Pads
- MFR # 9206-CD
- Zoro # G111755797
- Country of Origin China
- Category Notebooks & Journals
Details
Cover Color | Assorted |
Cover Material | PU Leather & Paper |
Includes | 6 To Do Lists |
Recommended Age | 3+ years |
Recommended Grade | Grade 1+ |
Description
All of our products at Carpe Diem are cute, simple and helpful. They are designed to inspire you to live the most organized, beautiful life possible. Our magnetic to-do lists are the perfect item for organizing your thoughts and tasks. Not only are they multifunctional but they are super cute too! From helping you to organize your shopping list or your to-do list there's no excuse to forget the milk again! Our to-do lists come with a magnetic back so they can be attached to any metal surface. Simply attach it to your fridge and let the whole family add it to the shopping list if you dare. Sold as a pack of 6.
- •Carpe Diem are cute, simple and helpful they are designed to inspire you to live the most organized, beautiful life possible
- •Our magnetic to-do lists are the perfect item for organizing your thoughts and tasks. Not only are they multifunctional but they are super cute too!
- •From helping you to organize your shopping list or your to-do list there's no excuse to forget the milk again!
- •Our to-do lists come with a magnetic back so they can be attached to any metal surface.
- •Simply attach it to your fridge and let the whole family add it to the shopping list (if you dare).
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Fluorescent Green, 500/Roll (DL632J)
- CRAYOLA Big Paintbrush Set, Flat, PK16 (BIN053520)
- ZORO SELECT Corrugated Boxes, 20" x 12" x 16", Kraft, 20/Bundle (55VH56)
- BRADY Number Label, 7, 5in.Hx1-3/4in.W, Vinyl (1560-7)
- PUKKA PADS A6 Notebook and Passport Holder, Sky Blue (9362-CD)
- PACON Paper, Wrtng, Dnlian, Rld, Grd2 Pk (PAC2695)
- PACON Paper, News, Ruld, Skipln, 3/4"" Pk (PAC2635)
- TOPS BUSINESS FORMS TOPS® Wirebound 5-Subject Notebook, 8-1/2" x 11", 200 Sheets/Pad, 1 Pad/Pack (65581)
- SCHOOL SMART Skip-A-Line Ruled Writing Paper, 1/2 Inch Ruled Long Way, 11 x 8-1/2 Inches, 500 Sheets (774)
- ROARING SPRING Case of Bio-Prefered Legal Pads, 8.5"x11.75", 40 sheets/Pad, Premium Paper, Micro-Perforation Ruled (24326cs)
- SWINGLINE GBC 3/8" Standard Spines, 60Pg, Pk100 (4000044)
- Pukka Pads Notebooks & Journals