Letter size and Pastel Project Book, 3PK
Mfr # 8867-PST
Zoro # G911755850
Key Features
- Cover Color Assorted
- Cover Material Paper, Plastic, Metal
- Includes 3 Project Books
- Recommended Grade Grade 1+
- Recommended Age 3+ years
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pukka Pads
- MFR # 8867-PST
- Zoro # G911755850
- Country of Origin China
- Category Notebooks & Journals
Details
Cover Color | Assorted |
Cover Material | Paper, Plastic, Metal |
Includes | 3 Project Books |
Recommended Grade | Grade 1+ |
Recommended Age | 3+ years |
Description
Introducing... Pukka Pads, the leading retail stationery brand in the UK. Their iconic pastel range has come to our shelves in the US. A high-quality notebook is essential for every stationery enthusiast. The possibilities of a new notebook are endless, whether it becomes your next notebook for jotting down class notes, a place for your next big idea or a space for your work notes. Our letter size project book is the perfect solution for bigger tasks and projects that require extra space for jotting notes down. With 200 pages of high-quality 80GSM paper, our project books are the perfect place to organize all your notes. Each individual notebook has 4 dividers that are repositionable, gone are the days of mixing up your different subjects and projects. They come in an assorted pack of 3 including the colors Pink, Blue and Teal.
- •A high-quality notebook is essential for every stationery enthusiast
- •The possibilities of a new notebook are endless, whether it becomes your next notebook for jotting down class notes, a place for your next big idea or a space for your work notes
- •Our project books are the perfect place to organize all your notes
- •With 200 pages of high-quality 80GSM paper, our project books are the perfect place to organize all your notes
- •Pack of 3 including the colors Pink, Blue and Teal
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Rubberbands, Size 30, 1Lb, PK1150 (15738)
- SMEAD Folder, File, 3In1, Suprtb, Ast Pk (SMD11905)
- OKI DATA OKI COMP. C710/C711 CYAN (43866103)
- J.R. MOON PENCIL CO Pencils 5th Graders Are #1, PK144 (7865)
- PUKKA PADS A6 Notebook and Passport Holder, Sky Blue (9362-CD)
- MEAD 8.5 in. W X 11 in. L Legal Pad 50 (59610)
- TOPS BUSINESS FORMS Tops® Things To Do Today Pad, 8-1/2" x 11", White, 100 Sheets/Pad (2170)
- ROARING SPRING Pallet of Exam Books, 8.5"x7", 4 sht/8 pg of 15# White Paper, Wide Ruled W/ Margin, Heavy Blue Cover (77510PL)
- ROARING SPRING Lab Notebook, 8-3/4 in x 11-1/4 in, Black (77160)
- RITE IN THE RAIN Notebook Cover, Cordura, 5-5/8x7-1/2, Black (C9200B)
- ROCKETBOOK Core Smart Notebook, Dotted Rule, Black Cover, 8.8 x 6, 18 Sheets (EVR-E-RC-A-FR)
- Pukka Pads Notebooks & Journals