Camo B5 Project Book, 3PK
Mfr # 9756-CAM
Zoro # G311755788
Key Features
- Cover Color Assorted
- Cover Material Paper, Plastic, Metal
- Includes 3 Project Books
- Recommended Age 3+ years
- Recommended Grade Grade 1+
Product Information
- Brand Pukka Pads
- MFR # 9756-CAM
- Zoro # G311755788
- Country of Origin China
- Category Notebooks & Journals
Details
Cover Color | Assorted |
Cover Material | Paper, Plastic, Metal |
Includes | 3 Project Books |
Recommended Age | 3+ years |
Recommended Grade | Grade 1+ |
Description
Fashionable Camo Knit Notepads: The Pukka Pad Notebooks come in sets of three with green camo-knit style covers so you can stay stylish while you organize your school subjects Organize Your Work: Featuring double spiral binding and 4 removable tabbed subject dividers which can be repositioned to create 5 sections of customized space, helping you to keep each assignment separate and sorted Thick and Sturdy Sheets: Each journal features 200 pages of 80GSM paper to prevent ghosting and bleeding with perforated margins, making them easy for tearing out, turning in work, or passing notes in class Office Essential: From project managers to college students and media reporters, everyone needs a set of cute, reliable, and fashion-forward note pads to show colleagues and clients how professional and organized you are Multi-Pack of Notebooks: Available in large, full US Letter size, or small, pocket-size B5 you get the best set of 3 notebooks for your professional memos, informal ideas, and doodles which fit perfectly into your backpack, locker, or desk. Sold as a pack of 3 project books.
- •Featuring double spiral binding and 4 removable tabbed subject dividers which can be repositioned to create 5 sections of customized space, helping you to keep each assignment separate and sorted
- •Each journal features 200 pages of 80GSM paper to prevent ghosting and bleeding with perforated margins, making them easy for tearing out, turning in work, or passing notes in class
- •From project managers to college students and media reporters, everyone needs a set of cute, reliable, and fashion-forward note pads to show colleagues and clients how professional and organized you are
- •The best set of 3 notebooks for your professional memos, informal ideas, and doodles which fit perfectly into your backpack, locker, or desk
- •Pack of 3
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Gel Pen, Blue, Medium, PK12 (42620)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 5", 2 mil, Clear, Pk1000 (5CNV5)
- VESTIL Plastic Edge Guards, 2.15x2.5, PK1000 (EDGE-P2)
- BRADY Emergency Procedure Clipboard (CB326E)
- PUKKA PADS A6 Notebook and Passport Holder, Sky Blue (9362-CD)
- ROARING SPRING Pallet of Boardroom Gummed Pads, 8.5"x11", 50 Sheets of 15# White Paper Per Pad, Wide Ruled (24525PL)
- REDIFORM Notebook, Lab, 5X5, Bk60Ct (RED43591)
- AMPAD White Narrow Rule Pad Perforated Size, Pk12 (20-322)
- BETTER OFFICE PRODUCTS Graph Paper Pad, 17in. x 11in. 50 Sheets, Double Sided, White, 4x4 Blue Quad Rule, Graph Paper (25602)
- RITE IN THE RAIN Notebook, Polydura, 4" x 6" Size (OR46)
- SCHOOL SMART NOTEBOOK STENO 6X9 GREGG RULED WHITE 80 SHTS (P085290SS-5987)
- Pukka Pads Notebooks & Journals