Blossom B5 Project Books, 3PK
Mfr # 8870-BLO
Zoro # G011755774
Key Features
- Cover Color Assorted
- Cover Material Paper, Plastic, Metal
- Includes 3 Project Books
- Recommended Grade Grade 1+
- Recommended Age 3+ years
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pukka Pads
- MFR # 8870-BLO
- Zoro # G011755774
- Country of Origin China
- Category Notebooks & Journals
Details
Cover Color | Assorted |
Cover Material | Paper, Plastic, Metal |
Includes | 3 Project Books |
Recommended Grade | Grade 1+ |
Recommended Age | 3+ years |
Description
A high-quality notebook is essential for every stationery enthusiast.The possibilities of a new notebook are endless, whether it becomes your next notebook forjotting down class notes, a place for your next big idea or a space for your work notes.Our B5 project books measure 7 inches x 10 inches and are slightly smaller than the US letter size format making them perfect for putting inside your college bag or work bag for on-the-go note-taking. Each individual notebook has 4 dividers that are repositionable, gone are the days of mixing up your different subjects and projects. Pack of 3 books.
- •A high-quality notebook is essential for every stationery enthusiast
- •The possibilities of a new notebook are endless, whether it becomes your next notebook forjotting down class notes, a place for your next big idea or a space for your work notes
- •Perfect for putting inside your college bag or work bag for on-the-go note-taking
- •Each individual notebook has 4 dividers that are repositionable, gone are the days of mixing up your different subjects and projects.
- •Pack of 3 books
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Appointment Book, 6-7/8 x 8-3/4" (G535-00)
- ZORO SELECT Butcher Paper, 40 lb., White, 36 In. W (5PGK9)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A920)
- BUSINESS SOURCE Pad, Legal, 8.5X11.75, 50Sh, Ca 6PK (BSN63105)
- PUKKA PADS A6 Notebook and Passport Holder, Sky Blue (9362-CD)
- MEAD PRODUCTS Mead Products MEA72936 9.75 x 7.5 in. Wide & Legal Rule Square Deal Composition Book 100 Pages; Black - Pack of 12 (72936)
- AMPAD White Legal/Wide Dual Pad, 100 Pg (20-244)
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 6 in. (964)
- UNIVERSAL 5 x 8" Canary Jr. Legal Economy Ruled Writing Pad, 50 Pg (UNV46200)
- C-LINE PRODUCTS Composition Notebook, Primary Ruled, Black Marble (22020)
- ESSELTE PENDAFLEX CORP. Esselte® Pocket Size Memo Notebook, 3" x 5", Narrow Ruled, Top Wirebound, White, 50 Sheets/Pad (25093)
- Pukka Pads Notebooks & Journals