Bloom Softcover Notebook with Pocket, Cream, 3PK
Mfr # 9492-BLM
Zoro # G311755849
Key Features
- Cover Color Assorted
- Cover Material Paper
- Includes 3 Notebooks
- Recommended Grade Grade 1+
- Recommended Age 3+ years
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pukka Pads
- MFR # 9492-BLM
- Zoro # G311755849
- Country of Origin China
- Category Notebooks & Journals
Details
Cover Color | Assorted |
Cover Material | Paper |
Includes | 3 Notebooks |
Recommended Grade | Grade 1+ |
Recommended Age | 3+ years |
Description
A high-quality notebook is essential for every stationery enthusiast. The possibilities of a new notebook are endless, whether it becomes your next notebook for jotting down class notes, a place for your next big idea or a space for your work notes. The Bloom softcover notebooks are the perfect place to let your creative juices flow and write your amazing thoughts on 192 lined pages of our 80 GSM high-quality ivory paper. They are the perfect size to chuck into your bag when you're on the go, the elastic closure and inner pocket keep all of your documents secure so no losing anything here. Sold as a pack of 3 notebooks.
- •A high-quality notebook is essential for every stationery enthusiast
- •The possibilities of a new notebook are endless, whether it becomes your next notebook for jotting down class notes, a place for your next big idea or a space for your work notes
- •The Bloom softcover notebooks are the perfect place to let your creative juices flow and write your amazing thoughts on 192 lined pages of our 80 GSM high-quality ivory paper
- •They are the perfect size to chuck into your bag when you’re on the go, the elastic closure and inner pocket keep all of your documents secure so no losing anything here.
- •Pack of 3
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 6" Open Poly Bags, 1 mil, Clear (5DRH0)
- TEKNIKA STRAPPING SYSTEMS Battery Strapping Sealer, Polyster and PP, up to 1" (TEK-25)
- TAPE LOGIC Tape Logic® Labels, "Quarantine", 2" x 3", Fluorescent Red, 500/Roll (DL1138)
- STALWART Stalwart 75-PT1022 Cordless Power Scissors with Two Blades; Red (75-PT1022)
- PUKKA PADS A6 Notebook and Passport Holder, Sky Blue (9362-CD)
- MEAD PRODUCTS BOOK, THEME, 9.5X6,150SH (06900)
- MEAD 5 in. W X 8 in. L Legal Pad 50 ct (59614)
- ROARING SPRINGS Roaring Spring Landscape Format Writing Pad, 11in x 9-1/2in, Canary, 40 Sheets/Pad (74501)
- UNIVERSAL Steno Book, Pitman Rule, 6x9, Green, 6 (UNV76610)
- ROARING SPRING Case of 5 Subject Wirebound Notebooks, 11"x9", 200 sht, 5 Pkt, College Ruled w/margin, Asstd. Colors (11295cs)
- SCHOOL SMART NOTEBOOK STENO 6X9 GREGG RULED WHITE 80 SHTS (P085290SS-5987)
- Pukka Pads Notebooks & Journals