Bloom Softcover Notebook with Pocket, Black, 3PK
Mfr # 9493-BLM
Zoro # G311755764
Key Features
- Cover Color Assorted
- Cover Material Paper
- Includes 3 Notebooks
- Recommended Age 3+ years
- Recommended Grade Grade 1+
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pukka Pads
- MFR # 9493-BLM
- Zoro # G311755764
- Country of Origin China
- Category Notebooks & Journals
Details
Cover Color | Assorted |
Cover Material | Paper |
Includes | 3 Notebooks |
Recommended Age | 3+ years |
Recommended Grade | Grade 1+ |
Description
A high-quality notebook is essential for every stationery enthusiast. The possibilities of a new notebook are endless, whether it becomes your next notebook for jotting down class notes, a place for your next big idea or a space for your work notes. The Bloom softcover notebooks are the perfect place to let your creative juices flow and write your amazing thoughts on 192 lined pages of our 80 GSM high-quality ivory paper. They are the perfect size to chuck into your bag when you're on the go, the elastic closure and inner pocket keep all of your documents secure so no losing anything here. Sold as a pack of 3 notebooks.
- •A high-quality notebook is essential for every stationery enthusiast
- •The possibilities of a new notebook are endless, whether it becomes your next notebook for jotting down class notes, a place for your next big idea or a space for your work notes
- •The Bloom softcover notebooks are the perfect place to let your creative juices flow and write your amazing thoughts on 192 lined pages of our 80 GSM high-quality ivory paper
- •They are the perfect size to chuck into your bag when you’re on the go, the elastic closure and inner pocket keep all of your documents secure so no losing anything here.
- •Pack of 3
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Thermal Paper, 8 1/2" x 98 ft, White, PK6 (01908)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Black (WL-BK-050-25)
- LULZBOT PolyLite PLA True White, 2.85mm 1kg Reel - Polymaker (RM-PL0128)
- ENCORE PACKAGING Open Seals, Snap-On, 1/2", PK2500 (S12SO2)
- PUKKA PADS A6 Notebook and Passport Holder, Sky Blue (9362-CD)
- BLACK N RED Wirebound Semi rigid Cover Ruled Notebook A5, Black (JDKC67009)
- UNIVERSAL Memo Books, 3 x 5 In, PK12 (UNV20435)
- NATIONAL BRAND National Brand 33008 Subject Wirebound Notebook- Narrow/Margin Rule- 8 x 10- Green- 80 Sheets (33008)
- PACON Primary Composition Book, Picture Story Ruled, 100 Sheets/Bk, PK6, Color: Multi (2434)
- ROARING SPRING Lab Notebook, 8 in. x 11 in., Gray (77641)
- PACON Composition Book, Marble, 1/5in Quadrille Ruled, 100 Sheets, PK6 (PMMK37103)
- Pukka Pads Notebooks & Journals