Shop All Notebooks & Journals
Pukka Pads
B5 Wild Project Book, Assorted, 2PK
Mfr # 9523(AST)-WLD
Zoro # G011755736
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Color Assorted
- Cover Material Paper, Plastic, Metal
- Includes 2 Project Books
- Recommended Grade Grade 1+
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pukka Pads
- MFR # 9523(AST)-WLD
- Zoro # G011755736
- Country of Origin China
- Category Notebooks & Journals
Details
Cover Color | Assorted |
Cover Material | Paper, Plastic, Metal |
Includes | 2 Project Books |
Recommended Grade | Grade 1+ |
Recommended Age | 3+ years |
Description
Our project books are the perfect place to organize all your notes. Each individual notebook has 4 patterned dividers that are repositionable, gone are the days of mixing up your different subjects and projects. Our project books come in an assorted pack of 2 featuring zebra and leopard print. The B5 size is perfect for keeping in your bag and the elastic closure keeps all of your documents secure so no losing anything here. Sold as a pack of 2 project books.
- •Each individual notebook has 4 patterned dividers that are repositionable, gone are the days of mixing up your different subjects and projects
- •Our project books are the perfect place to organize all your notes
- •The B5 size is perfect for keeping in your bag and the elastic closure keeps all of your documents secure so no losing anything here
- •Our project books come in an assorted pack of 2 featuring zebra and leopard print
- •Pack of 2
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Automatic Stapler, Full, 20 Sheet, Blk/Gray (42132)
- SPEC OPS M8E Elite Chevron Crown Plier Stapler (M8E)
- ZORO SELECT Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (5VEL6)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., White/Clear (TZe145)
- PUKKA PADS A6 Notebook and Passport Holder, Sky Blue (9362-CD)
- TOPS 11 x 8-1/2" Wirebound Notebook, College Rule, Blue, 100 Pg (TOP65161)
- MEAD PRODUCTS Mead Products MEA72936 9.75 x 7.5 in. Wide & Legal Rule Square Deal Composition Book 100 Pages; Black - Pack of 12 (72936)
- TOPS 6 x 9" Prism(TM) Steno Notebook, Pk4 (TOP80254)
- ROARING SPRING Pallet of Bio-Prefer Red Legal Pads, 8.5"x11.75", 40 sht/Pad, Premium 20# Paper, Micro-Perforation (24326PL)
- HEATHROW SCIENTIFIC Laboratory Notebook, Grid, Blue, 200 pg (212613)
- TRU RED Notepads, Meeting-Minutes/Notes Format, 50 White 8.5 x 11.75 Sheets, 6PK (TR57380/TR59924)
- Pukka Pads Notebooks & Journals