B5 Study Book, 2PK
Mfr # 9824-STU
Zoro # G511755809
Key Features
- Cover Color Assorted
- Cover Material Paper, Plastic, Metal
- Includes 2 x Notepads (each with 4 Dividers)
- Recommended Age 3+ years
- Recommended Grade Grade 1+
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pukka Pads
- MFR # 9824-STU
- Zoro # G511755809
- UPC # 194629139712
- Country of Origin China
- Category Notebooks & Journals
Details
Cover Color | Assorted |
Cover Material | Paper, Plastic, Metal |
Includes | 2 x Notepads (each with 4 Dividers) |
Recommended Age | 3+ years |
Recommended Grade | Grade 1+ |
Description
Introducing the ultimate study book designed to enhance your learning and boost your academic success. Packed with a variety of useful tools and features, our study book is your key to effective studying and efficient revision. Inside you'll find a variety of resources to help you get organized and reach your academic goals. Revision is a breeze with our study book including 3 pages of schedules, 4 pages of assignment trackers, 2 pages of grade trackers and 8 exam preparation pages! To further assist you in your revision journey, we've included 5 sheets of color-coded perforated revision cards, allowing you to quickly review keywords and information. Our study book is the perfect companion for home and campus studying as it is B5 in size, measuring 18.1cm x 25.7cm.But that's not all - we've ensured that our study book is versatile and accommodating to your needs. It includes 40 sheets of lined, squared, and dotted paper, catering to different note-taking preferences. Whether you prefer writing essays, solving math problems, or sketching diagrams, we've got you covered. The study book also has 4 repositionable, color-coded dividers which can be used to separate subjects, topics, or classes, perfect for organizing study notes.Lastly, our study book is made with 80 GSM FSC Certified recycled paper. By choosing this product, you're investing in your academic success and making an eco-friendly choice. So, get ready to revolutionize your study routine and make the most of your learning journey with our study book by your side. Sold as a pack of 2 books.
- •Introducing the ultimate study book designed to enhance your learning and boost your academic success
- •Inside you'll find a variety of resources to help you get organized and reach your academic goals
- •Our study book is the perfect companion for home and campus studying as it is B5 in size, measuring 18.1cm x 25.7cm.
- •Each book includes 40 sheets of lined, squared, and dotted paper, catering to different note-taking preferences. Whether you prefer writing essays, solving math problems, or sketching diagrams, we've got you covered.
- •Each study book also has 4 repositionable, color-coded dividers which can be used to separate subjects, topics, or classes, perfect for organizing study notes.
- •Pack of 2 study books
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Scissors, Stainless, Bent, 8" (65647)
- WESTCOTT Scissors, 8" Straight Scissor All Purpose (13135-3PK) (16907)
- GENERAL Paper Bags, 35 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, Kraft, PK500 (18408)
- JONARD TOOLS Electricians Scissors, Right or Left Hand (ES-1964)
- PUKKA PADS A6 Notebook and Passport Holder, Sky Blue (9362-CD)
- ROARING SPRING Pallet of Whitelines Engineering Pads, 160 Pages 8.5"x11" Grey Grid Paper, 3 Hole Punch (17030PL)
- TOPS 8-1/2 x 11-3/4" White Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63400)
- ABC Childcraft Furnishings Library Book Display, 35-3/4 x 14-1/2 x 30 Inches (1526415)
- BAZIC PRODUCTS Bazic 559 W/R 70 Ct. 1-Subject Spiral Notebook Case of 24 (559)
- MEAD PRODUCTS BOOK, THEME, 9.5X6,150SH (06900)
- AMPAD White Legal Pad, Pk4 (20-031)
- Pukka Pads Notebooks & Journals